Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168441

MPN #: FP-CON-S50

Brimstone Preventer Plus Smoke Containment Bag, 27"W x 23"H, Orange

Product Description
This is not a stand alone product! Designed for use in conjunction with our Orange Brimstone Battery Fire Containment Bags.

This Bag Has Contained The Smoke From 20,000 mAh Thermal Runaway Events.

All Brimstone Bags Are Made in ISO 9001:2015 Registered Facilities.

Made in the USA.

Bag Includes:
  • 1 Smoke Containment Bag With Patent Pending Pressure Relief Valve Technology (This bag is meant for use with our Preventer Fire Contaminant Bags)
  • Step by step instruction card for use during battery fire emergencies
  • Each Bag Has Its Own Unique Serial Number for easier tracking and maintenance recording
  • 12 year usage cycle
  • Each Bag Undergoes A Quality Control Inspection Before Shipping (an inspection sheet Certificate of Conformity is signed by the inspector and ships with EACH BAG)
  • Each order ships with annual inspection recommendations and warranty info
  • Free Bag Replacement Lifetime Guarantee: When one of our bags is used to contain a fire we'll send a new one for free (some conditions apply)
  • This item's representative materials conform to the requirements of FAA 14 CFR 25, Appendix F
Dimensions:
  • 27"W x 23"H
  • Opening 27"
  • Weight: 24 oz


  • PRICE
    $759.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Height23 in
    Weight24
    Size27" x 23"

    Product Details

    TypeSmoke Containment Bag
    Package Quantity1
    DescriptionBrimstone Preventer Plus Smoke Containment Bag, 27"W x 23"H, Orange
    ColorOrange
    Manufacturers Part NumberFP-CON-S50
    BrandBrimstone Fire Protection