Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168395

MPN #: AC-KV-CIN-XL-53

Brimstone Cinch Strap For EV Fire Suppressor Blanket, XL 53'

Product Description
Dimensions:
  • Approx Size: 53' x 1.5"
  • Approx Weight: 2 LBS

  • Purchase Includes:
    • (1) 1-1/2" Para Aramid (Kevlar) cinch strap
    • Color: Bright yellow
    • Intended to be used as a whole vehicle wrap around cinch to secure the Brimstone EV Fire Suppressor Blanket XL tight around the base of the vehicle
    • 53' Length is appropriate for most SUVs, trucks, and larger equipment
    • Cinch strap doubles as a quick roll out deployment strap when packed properly with Brimstone EV Fire Suppressor Blanket XL
    • Cinch clasp is easy to use (even with gloved hands)
    • Quick release mechanism
    • Sturdy construction
    • Note: A cinch strap is included in every EV Fire Suppressor Blanket XL kit
    • The cinch strap may be used multiple times, though close inspection is suggested after each use


    PRICE
    $299.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length636 in
    Width1-1/2 in
    Weight2
    Size636" x 1-1/2"

    Product Details

    TypeCinch Strap
    Package Quantity1
    DescriptionBrimstone Cinch Strap For EV Fire Suppressor Blanket, XL 53'
    ColorYellow
    Manufacturers Part NumberAC-KV-CIN-XL-53
    BrandBrimstone Fire Protection