T.E.R., PRGA0012PE Hook, Use w/ MIKE & VICTOR Pendants
Write a Review
|
Questions & Answers (0)
Product Description
Tecno Elettrica Ravasi (T.E.R.), PRGA0012PE Hook, Use w/ MIKE & VICTOR Pendants
This hook attaches to the top or bottom of a MIKE pendant. The hook's prongs firmly fasten into pre-drilled holes. Once fitted a MIKE pendant can be hung just about anywhere.
This hook attaches to the top or bottom of a MIKE pendant. The hook's prongs firmly fasten into pre-drilled holes. Once fitted a MIKE pendant can be hung just about anywhere.
PRICE
$9.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PRGA0012PE |
| Includes | 1 Hook |
| Brand | Tecno Elettrica Ravasi |
Compliance & Certifications
| Certifications | EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE |
| Environmental Rating | IP 66 / IP 67 / IP 69K |