Avery® Printable Tickets w/Tear-Away Stubs, 8.5" x 11", White, 10 Tickets/Sheet, 20 Sheets/PK
|
Questions & Answers (0)
Product Description
Create a buzz for your event or fundraiser by designing professional looking tickets from your own computer. These customizable Tickets with Tear-Away Stubs are easy to print and offer a professional look, making them perfect for raffles, door prizes, dances, school and church events or fundraisers. You can personalize your tickets on one or both sides at Avery® Design & Print with complimentary designs and templates, which include automatic ticket numbering options for easy record keeping. The tickets separate cleanly after printing with no scissors required. Strong perforations on the stubs ensure they will stay put until your event. Now you can create personalized tickets that will be the talk of any event. For laser and inkjet printers. Ten tickets per sheet. Card size is 1.75" x 5.5".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 1/8 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
| Paper Weight | 65 lbs |
Product Details
| Type | Inkjet & Laser |
| Color | White |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | Matte White |
| Package Quantity | 200 Sheets/Pack |
| Description | Avery® Printable Tickets w/Tear-Away Stubs |
| Manufacturers Part Number | 16154 |
| Brand | Avery |