Neenah Paper Exact Vellum Bristol Paper, 8-1/2" x 11", 67 lb, Vellum, White, 250 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Dividers are ideal for index briefs, legal exhibits, mortgage documentation files and more. White paper stock features clear RipProof reinforced tabs. Side tabs are printed with Allstate Style (Helvetica Regular type) on both sides. Binding edge is unpunched so indexes can fit any binding system.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 67 lbs |
Product Details
| Sheets | 250 |
| Type | Multipurpose |
| Color | White |
| Package Unit | 250 Sheets /Pack |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Print Technology | Inkjet, Laser |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Description | Exact Vellum Bristol Paper |
| Package Quantity | 8 Packs |
| Features | Acid-free, Lignin-free |
| Manufacturers Part Number | WAU80211 |
| Brightness | 92 |
| Brand | Neenah Paper |