Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171845

MPN #: T902P04

Tape Logic® Carton Sealing Tape, Caution-If Seal Is Broken..., 2" x 110 Yds., Red/White - Pkg Qty 36

Product Description
Communicate handling instructions on your tape!

Features:
  • Reduces hours and incrases operational efficiencies
  • Eliminates the need for labels
  • Waterproof, 2.2 Mil, acrylic adhesive


PRICE
$208.80  Sold in packages of 36 / $5.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
208.80
Buy 2 pkgs - 5 pkgs
201.60Save $7.20 (3%)
Buy 6+ pkgs
194.40Save $14.40 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2.2 mil
Core Size3 in

Product Details

TypePrinted Security Tape
MaterialPolypropylene
Package Quantity36
DescriptionPre-Printed Carton Sealing Tape
ColorRed
SeriesT902P04
Manufacturers Part NumberT902P04
BrandTape Logic