Ironwood Printer Wagon, 32"W x 15-7/8"D x 12-1/8"H, Mahogany
|
Questions & Answers (0)
Product Description
Printer Wagon - Mahogany
This printer wagon's wood surfaces are made of thermally fused laminate for scratch and stain resistance. Slides under workstation when not in use and easily slides out and away. Mobile printer stand has a 1" thick top that holds the heaviest printers. Large open front storage compartment stores large quantities of copy/printer paper. Moves easily on hooded, locking swivel casters. Measures 32"W x 16"D x 12"H. Easy assembly. 1 Year Limited Warranty.
This printer wagon's wood surfaces are made of thermally fused laminate for scratch and stain resistance. Slides under workstation when not in use and easily slides out and away. Mobile printer stand has a 1" thick top that holds the heaviest printers. Large open front storage compartment stores large quantities of copy/printer paper. Moves easily on hooded, locking swivel casters. Measures 32"W x 16"D x 12"H. Easy assembly. 1 Year Limited Warranty.
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 15-7/8 in |
| Height | 12-1/8 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Description | Printer Wagon |
| Color | Red |
| Manufacturers Part Number | WG-32MH |
| Casters | Included |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |