Features:
- Standard replacement LongLife filter with Extra Coat® treatment that provides a MERV 14 filter efficiency
- What's Included: Dust mask, Gloves and plastic bag (for spent filter).
Weights & Dimensions
| Length | 21-5/8 in |
| Width | 21-5/8 in |
| Height | 23-3/4 in |
Product Details
| Description | Replacement LongLife Filter |
| Color | White |
| Manufacturers Part Number | KP1673-1 |
| Cleaning System | No |
| HEPA | No |
| Brand | Lincoln Electric |
Warranty
| Warranty | 30 Days yr |