- Includes 6" x 10' extractor arm
- 1.5 hp
- 850 CFM
- 4 stage filter - 1. Stainless steel mesh - 2. Aluminum mesh - Pre-pleated filter -4. HEPA filter
- Portable
- Full steel construction
- CSA – U.S. certified
- Tool-less filter maintance
- 110V
Baileigh Industrial Portable Fume Extractor, 1.5 HP, Single Phase, 110V, FE-850
Write a Review
|
Questions & Answers (0)
Product Description
Fume extractors are an important part of any welding shop. They help keep the areas clean and the air the workers breathe safe. The FE-850 welding fume extractor is a portable unit that has many of the feature that most shops are looking for.
PRICE
$8,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 80 in |
Product Details
| CFM | 850 CFM |
| Color | Blue |
| Cleaning System | Yes |
| Style | With 6" x 10' Round Hood Arm |
| Country of Origin | Import |
| Voltage | 110 V |
| Filtration | 3 Stages mic |
| Material | Steel |
| Phase | 1 |
| Description | Portable Fume Extractor |
| Manufacturers Part Number | BA9-1017591 |
| HEPA | Yes |
| Motor Horsepower | 1.5 HP |
| Brand | Baileigh Industrial |