Replacement hood handle for 8" x 10' Standing arm
Model # :WBB3774542
Replacement hood handle for 8" x 10' Standing arm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3774542 |
| Type | Hood Handle |
| For Use With | 33774522 |
| Brand | Global Industrial |
Related Products
The FRED Eco II offers a simple, affordable, and easy-to-install, fume extraction & filtration kit for everyday applications. The 10' flexible capture arm on the Fred Eco is externally articulated, making operator repositioning & maintenance easy. The kit includes a 120V rotary motor starter that can be conveniently mounted close to the operator's working area. Once properly positioned, smoke, dust, and other airborne contaminants are safely captured before reaching the operator's respiratory zone. For applications where the extraction arm needs to be mounted further away from the blower, ...
✓ 10' x 8" extraction arm is adjustable by height, position, & angle ✓ 3-stage filtration system with an optional 4th-stage HEPA filter ✓ Delivers up to 1,100 CFM of airflow Protect worker health and ensure regulatory compliance with the Global Industrial™ Portable Welding Fume Extractor. Designed for use in fabrication shops, manufacturing facilities, vocational training schools, and other metalworking environments, it helps maintain cleaner air by venting hazardous fumes, smoke, gases, and ultrafine particles away from the work area. Powered by a 1.5 ...
Fume extractors are an important part of any welding shop. They help keep the areas clean and the air the workers breathe safe. The FE-850 welding fume extractor is a portable unit that has many of the feature that most shops are looking for. Includes 6" x 10' extractor arm 1.5 hp 850 CFM 4 stage filter - 1. Stainless steel mesh - 2. Aluminum mesh - Pre-pleated filter -4. HEPA filter Portable Full steel construction CSA – U.S. certified Tool-less filter maintance 110V For more information on this portable fume extraction system - FE-850,contact a Baileigh representative today at 920-684-4990
Made from durable plastic, this lift-latch locker handle with included hardware is an original factory replacement part that is compatible with Global Industrial™ Infinity® Standard and Ventilated Steel Lockers.
Keeping your worker's breathing zone safe requires a capture-at-source extractor they will actually use. Designed to be moved and positioned effortlessly, the FRED Jr. excels at removing weld fumes, dusts, and other airborne contaminants as small as 0.5 micron with our MERV 15 rated Nanofiber filter. The capture arm's external articulation is key to easy positioning, as smoke and dust passes through the machine without contacting the swivel and pivot points of the arm. The high suction and capture velocity developed by the FRED Jr. allows operators to capture and filter dust and fumes ...