Replacement gas shock for 8" x 10' Standing arm
Model # :WBB3774540
Replacement gas shock for 8" x 10' Standing arm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3774541 |
| Type | Gas Shock |
| For Use With | 33774522 |
| Brand | Global Industrial |
Related Products
The FRED Eco II offers a simple, affordable, and easy-to-install, fume extraction & filtration kit for everyday applications. The 10' flexible capture arm on the Fred Eco is externally articulated, making operator repositioning & maintenance easy. The kit includes a 120V rotary motor starter that can be conveniently mounted close to the operator's working area. Once properly positioned, smoke, dust, and other airborne contaminants are safely captured before reaching the operator's respiratory zone. For applications where the extraction arm needs to be mounted further away from the blower, ...
✓ 10' x 8" extraction arm is adjustable by height, position, & angle ✓ 3-stage filtration system with an optional 4th-stage HEPA filter ✓ Delivers up to 1,100 CFM of airflow Protect worker health and ensure regulatory compliance with the Global Industrial™ Portable Welding Fume Extractor. Designed for use in fabrication shops, manufacturing facilities, vocational training schools, and other metalworking environments, it helps maintain cleaner air by venting hazardous fumes, smoke, gases, and ultrafine particles away from the work area. Powered by a 1.5 ...
The Mini DD is a portable, economical, and easy-to-use downdraft table for light-medium duty applications. Now any fumes, smoke, or dust from your shop activities can be captured right as they are produced, before compromising your indoor air quality. The table comes fitted with multi-stage spark arrestance baffles, industrial swivel casters, and standard 120V single-phase (60Hz) input power for plug & play convenience. The paper pleated panel filter is easily accessed by four screw knobs located on the right side of the machine. Rotary starter w/ 15ft cord & plug, 14ga. mild steel ...
Keeping your worker's breathing zone safe requires a capture-at-source extractor they will actually use. Designed to be moved and positioned effortlessly, the FRED Jr. excels at removing weld fumes, dusts, and other airborne contaminants as small as 0.5 micron with our MERV 15 rated Nanofiber filter. The capture arm's external articulation is key to easy positioning, as smoke and dust passes through the machine without contacting the swivel and pivot points of the arm. The high suction and capture velocity developed by the FRED Jr. allows operators to capture and filter dust and fumes ...
The FRED Mini-Vac II from Diversitech is the industry's most powerful, reliable, and convenient-to-use portable fume extraction system. With high and low modes for maximum performance, the dual-motor design allows the welder to switch on just one motor for typical light duty work, and switch on a second motor for more demanding applications. The ability to switch between high and low modes empowers the operator to choose between a higher capture range with two motors running quietly and less time spent re-positioning, and a lower capture range with one motor running. Welding in the field ...