Prismacolor Col-Erase Pencils, Tuscan Red, Terracotta, Blue, Carmine Red Lead, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Colored pencils feature a special lead formula that erases effortlessly. Rendered lines erase clean with few strokes of the eraser. Ideal for illustration, animation and accounting applications. The 12-color set includes black, blue, brown, carmine red, green, light blue, light green, purple, terra cotta, Tuscan red, vermillion and yellow. PMA certified nontoxic, thin lead is strong and resists breakage. Pencil design also includes a metal ferrule with twin band and red eraser.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| GTIN | 00070530205169 |
| Style | Colored Pencil |
| Description | Col-Erase Colored Pencils |
| Lead Color Family | Assorted |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 20516 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Soft |
| Brand | Sanford |