Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prisoner Bench

Model # :WBB2339124

MPN #: PB4-NB-STD-SOLID-STEEL-BLACK

Prisoner Bench 4-ft. Solid Steel Seating with Steel Frame, Without Backrest - Black

Product Description
Prisoner Bench 4-ft. Solid Steel Seating with Steel Frame, Without Backrest - Black

Bench seating is made using solid steel or plastic composite lumber slats. Each bench frame is constructed of solid steel and comes standard with a solid steel 3/4" handcuff rail as well as additional areas for ankle shackles. Benches are made to order and are available in lengths from 3' to 8'. ADA compliant sizes available. With or without backrest.

Plastic composite seating is available in 7 different colors. Solid steel seating is available in powder coated gray or black.

Features:
  • Comes with one pair of handcuffs.
  • Securely bolts to the floor with provided hardware.
  • All-welded powder coated black steel frame.
  • Easy to clean.
  • Easy to assemble.
  • Made in the USA.


Wooden floors require 3" lag bolts. Not included.

PRICE
$1,175.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth14 in
Height18 in
Weight Capacity700 lbs
Seat Width48 in
Seat Depth12 in
Seat Height19 in

Product Details

Assembly RequiredYes
TypePrison Bench
Frame Color FamilyBlack
Seat Color FamilyBlack
Frame MaterialSteel
Manufacturers Part NumberPB4-NB-STD-SOLID-STEEL-BLACK
Seat MaterialSteel
BrandPrisoner Bench

Warranty

Warranty1 yr