- Contains activated carbon which adsorbs a wide range of volatile organic compounds and odors
- Pre-filter captures larger particulate to help extend life of subsequent filters
- Average filter life approximately 6 months
AeraMax® Pro Carbon Filters W/ Pre Filter, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 2-1/4 in |
| Height | 14-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Carbon & Pre Filter |
| Color | Black |
| Manufacturers Part Number | 9416502 |
| For Use With | AeraMax Pro AM 3 and 4 |
| Brand | AeraMax |