- The perfect air purifier for small shared spaces such as restrooms, exam rooms and offices
- Features 4 stage filtration system for handling common indoor air quality problems
- True HEPA filter captures 99.97% of airborne contaminants including viruses and allergens
- Activated carbon filter reduces odors and VOCs
- Patented EnviroSmart technology detects the environment and automatically adjusts performance
- Slim profile fits compactly in small areas-only 4" from wall
- Wall mountable, recessed wall mountable and floor stand mountable options (floor stand sold separately)
- Limited warranty of 3 years
AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 4-1/8 in |
| Height | 22-1/2 in |
| Weight | 12.8 lbs |
| Cord Length | 5.5 ft |
| Coverage Area | 300 ft² |
Product Details
| Filtration Type | Commercial air purification for common areas |
| Type | Commercial Air Purifier |
| CFM | 100 CFM |
| Color | Stainless |
| Number of Speeds | 5 |
| Amperage | 1.37 A |
| Hertz | 60 Hz |
| Purification % | Removes 99.97% of airborne particles |
| Voltage | 120 V |
| Material | ABS Plastic |
| Description | HEPA Air Purifier - Stainless |
| Manufacturers Part Number | 9416101 |
| Brand | AeraMax |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Energy Star Certified | No |
| Certifications | TUV-GS,UL Listed |