- Activated carbon filter reduces odors and VOCs
- Compatible with AeraMax® PRO 2 Air purifier
- One year filter life (depending on use)
AeraMax® Pro AM 2 1 Carbon Filter - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.80 Sold in packages of 4 / $129.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Depth | 1-7/8 in |
| Height | 12-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Carbon Filter |
| Color | Black |
| Manufacturers Part Number | 9544601 |
| For Use With | AeraMax Pro AM 2 |
| Brand | AeraMax |