Tire Gauges
Brand
For Use With
Made In The USA
Length
Diameter
Width
Material
Height
Type
Color
Price
Related Products
Murphy's Tire & Tube Compound. For mounting and demounting all both tube-type and tubeless tires. Rust inhibitor added. A vegetable-based, biodegradable formula that is excellent for packing beads. Made from natural, renewable resources, starting with high-quality vegetable oil for a lighter, clearer, extremely consistent forumla not prone to separation. Economical and long-lasting. 25 Lb pail can be used directly, or diluted with water to make up to 16 gallons of liquid lubricant. Manufacturer's Item # TT1952C Protect from freezing Features: Environmentally friendly Non-toxic, ...
Martin Wheel Kenda Loadstar Trailer Tire and 5-Hole Wheel (5/4.5) DM408C-5I - 480/400-8 - LRC - 6 Ply Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the ...
The Tire Taxi™ makes moving tires through service bays and storage areas simple, fast, and safe. It increases shop efficiency and productivity while decreasing injuries and promoting safety. The Tire Taxi™ is made of high impact, injection molded polyethylene, in an easy to see safety yellow. The compact size, ergonomic design and light weight makes the Tire Taxi™ easy to handle and store when not in use. Equipped with four (4) heavy-duty casters and a load capacity of 265 lbs., the Tire Taxi™ can move up to eight (8) tires or five (5) tire and wheel assemblies. ...
OTC's double ended tire spoon features curved and 'flat tip' curved tips along with extra length that makes this spoon a great choice for mounting and demounting larger tires. Features: Same great design as the original 5735-35 double end mount/demount tire spoon, but in a 42" length for added leverage Unique "Convex Slip Head" curved design allows the spoon to slide easily into the tire bead while the spoon bump limits the depth for quick-and-easy operation Handle knob enables easier spoon pick up 3/4" diameter Made in USA
Seeks out and instantly seals tread area punctures in tubeless tires up to 1/4" (6mm). When a puncture occurs, our patented sealant is carried directly to the source. The pressure of the escaping air forces the particles into the opening, where they build up and intertwine to form a long-lasting, flexible plug. Instantly, air loss is blocked and a flat tire is prevented. Install in any of your tubeless non-highway vehicles (including ATVs/UTVs, golf carts, riding lawn mowers, small trailers, tractors, scooters and much more) and enjoy two years of continuous flat tire protection. ...