Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 5 in |
| Height | 11-3/4 in |
| Weight | 10 lbs |
| Size | 1 Gallon Bottle |
Product Details
| Assembly Required | No |
| Type | Tire Sealant |
| Package Quantity | 1 |
| Description | Prevent and Repair Tire Sealant |
| Color | Green |
| Manufacturers Part Number | 10163 |
| Brand | Slime |