Purdy® Pro-Extra Colossus 9" X 1" 140665095 - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Roller covers provide a smooth rolling, even release and beautiful, uniform coverage every time.
PRICE
$202.50 Sold in packages of 15 / $13.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1" |
Product Details
| Style | Latex/Oil Based |
| Type | Rough |
| Core | 1-3/4 |
| Material | Polyamide |
| Package Quantity | 15 |
| Description | Pro-Extra Colossus |
| Color | White |
| Manufacturers Part Number | 140665095 |
| Brand | Purdy |