Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Great Stuff

Model # :WBB3196684

MPN #: 12084890

Great Stuff™ PRO™ Foam Cleaner Gun, 12 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ Foam Cleaner is uniquely formulated to dissolve uncured polyurethane foam from project surfaces and applicators for easy removal. The can features both a spray nozzle for point and spray foam removal as well as a threaded cap so it can attach to dispensing guns clean them from the inside.

Features:
  • Specifically designed to remove any uncured Great Stuff™ product residue
  • Comes with spray nozzle and gun adapter attachment
  • Available in 12-oz. cans


PRICE
$323.40  Sold in packages of 12 / $26.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

TypeFoam Cleaner Gun
Package Quantity12
DescriptionFoam Cleaner Gun
ColorClear
Manufacturers Part Number12084890
BrandGreat Stuff