Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bestar

Model # :WBB2220960

MPN #: 120857-17

Bestar® L-Desk and Electric Height Adjustable Table - White - Pro-Linea Series

Product Description
Pro-Linea has all the elements to create a modern and refined work environment. The clean lines of this collection bring a fresh look without compromising functionality and durability. The Credenza and the table are made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage: 110V. The credenza features metal legs, two utility drawers, one file drawer with letter/legal filing system and three shelves, two of which are adjustable. The drawers are on ball-bearing slides for a smooth and quiet operation. The credenza and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible. Overall dimensions: 71.1" x 67.1" x 28" to 45". Credenza: 71.1" x 19.5" x 28.4". Height adjustable table: 47.6" x 24" x 28" to 45".

PRICE
$1,849.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71 in
Depth67 in
Height28 - 45 in

Product Details

Assembly RequiredYes
TypeOffice Desk Kit
Number of Locking DrawersYes
Frame Color FamilyWhite
Top Color FamilyOak
Pedestal TypeBox/Box/File
StyleOpen Plan / Collaboration
DescriptionL-Desk w/ Adjustable Table
Frame MaterialParticleboard
Manufacturers Part Number120857-17
CollectionPro-Linea
ShapeL Shape
Top MaterialMelamine
BrandBestar

Warranty

Warranty10 yr