Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225184

MPN #: H05-5721L

Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, H05-5721L

Product Description
Sundstrom Pro Pack SR 100 L/XL, 1 Each, H05-5721L

A respiratory protection kit for several applications such paint, dust, mold, glue, acid gas and more. The SR 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One pro pack includes everything you need.

Features:

  • SR 100 L/XL half mask respirator
  • (1) SR 232 Chemical cartridge OV/SD/CL/HC/HF
  • (1) P100 particulate filter
  • (5) SR 221 prefilter
  • Prefilter holder
  • SR 5226 cleaning wipes
  • SR 368 ID tag and storage box


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

Assembly RequiredYes
TypeHalf Mask
ColorBlack
SeriesSR 100
For Use WithSR 510 P100, SR 232, SR 221, Filters and Cartridges
Facepiece MaterialSilicone
Respirator Cartridge Type IncludedP100, OV, SD, CL
DescriptionPro Pack Half Mask Respirator Kit
Package Quantity1 Each
Manufacturers Part NumberH05-5721L
Respirator Connection TypeBayonet
Head Harness MaterialNylon, Elastic
Half Mask Suspension Type2 pt.
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved