Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goo Gone

Model # :WBB2685744

MPN #: 2180A

Goo Gone® Pro-Power Cleaner, Citrus Scent, 24 oz. Bottle, 4/Case

Product Description
Pro Power formula is enhanced to tackle the toughest jobs. Use it to remove silicone caulk, contractor's adhesive, grease, tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces and soft fabric surfaces like carpet, clothing and upholstery. Surface-safe and fast-working remover.

PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 oz

Product Details

StyleLiquid
ScentCitrus
Capacity8 oz
Applicable MaterialsCarpet, Ceramic, Fabric, Fiberglass, Glass, Metal, Plastic, Tile, Wood
Size Type24 oz. Bottle
Package Quantity4 Bottles
DescriptionPro-Power Cleaner
Manufacturers Part Number2180A
BrandGoo Gone