Krud Kutter Graffiti Remover, Gallon Bottle - GR012 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The ultimate spray paint graffiti remover. A safe alternative to hazardous solvent-based graffiti removers. Effective on most hard, soft, and porous surfaces. Will not damage automotive clear coat finishes. Works on concrete, brick, cinder block, and street signs. Gallon bottle 2/Case.
Intended for Industrial/Commercial Use.
Intended for Industrial/Commercial Use.
PRICE
$107.90 Sold in packages of 2 / $53.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
| Coverage | 200 Sq. Ft. |
Product Details
| Scent | Sweet |
| Applicable Materials | Brick, Cement, Concrete, Metal |
| Size Type | Gallon Bottle |
| Helps Remove | Chewing Gum, Putty, Wax, Adhesives |
| Package Quantity | 1 Bottle |
| Description | Graffiti Remover |
| Manufacturers Part Number | GR012 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Krud Kutter |