Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berko

Model # :WBB3081994

MPN #: HUHAA1020-PRO

Berko HUHAA Pro Series Unit Heater; 208V, 1-3 Phase, 10kW, 48 Amps

Product Description
HUHAA PRO series unit heaters include all the great HUHAA features, with added standard safety and control features preinstalled at the factory

Features:
  • Disconnect switch to make maintenance a safe and easy process
  • 24VAC transformer for safer control should a low voltage digital thermostat be desired in the future
  • Single stage thermostat gives basic control right out of the box

For spaces that need plenty of heating power, HUHAA unit heaters deliver. Strong for primary heat yet versatile to integrate with existing ductwork.
  • Advanced Airflow : pull-through design draws air in across the heating element, running cooler while providing an even blanket of comfort
  • Safe Operation: A linear thermal cutout provides automatic protection the entire length of the heating element.
  • Precise Positioning : Individually adjustable louvers, a venturi outlet delivers the additional airflow you need to mount the unit vertically.
  • Performance: Steel sheath heating element is copper clad with aluminum fins, helping the heater run more safely and cool down faster
  • Installation: Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas
  • Small to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
  • Branch circuit fusing (when required)
  • Completely enclosed fan motor
  • 2-speed fan selector switch (25 to 50 kW models)


PRICE
$1,475.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width7-1/2 in
Height21-3/4 in
Weight38 lbs

Product Details

TypeHorizontal or Vertical Fan Forced Heater
CFM650 CFM
ColorBrown
Amperage48 A
Mounting LocationWall, Ceiling
Wattage10000 W
Voltage208 V
MaterialStainless Steel
Phase1/3
Manufacturers Part NumberHUHAA1020-PRO
BTU34100 BTU
Control TypeAutomatic
DischargeHorizontal or Vertical
BrandBerko

Warranty

Warranty1 Year and 5 Years On Heat Element

Compliance & Certifications

CertificationsUL, cUL