Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167569

MPN #: 95032360

Diversey™ Pro Strip™ Heavy Duty Floor Stripper, Cherry Almond Scent, 5 Gallon Envirobox

Product Description
No need to repeatedly strip floors after using this professional strength stripper. Specially formulated to remove the toughest ultra high-speed finishes at first application. Powerful and fast-acting formula penetrates through build-up finishes and sealer layers. Variable dilution rates match the job at hand. Works with cold water. Pro Strip™ Heavy Duty Floor Stripper is a professional strength stripper designed for the removal of "tough to strip" finishes and sealers.

Features:
  • Formulated for effective stripping the first time, reducing the need for additional restrips
  • Fast penetration of built up finishes and sealer layers, and specially formulated to penetrate and emulsify the toughest finishes and sealers
  • Cost effective solution with variable dilution rates utilizing cool water


PRICE
$195.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeFloor Stripper
pH13
ApplicationStripping
ScentCherry Almond
Size Type5 Gallon Box
Helps RemoveFloor Finish/Sealant
Package Quantity1
DescriptionFloor Stripper
Manufacturers Part Number95032360
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1:4 - 1:10
BrandDiversey