Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178228

MPN #: 93515034

Diversey™ Floor Care Heavy Duty Pre-Spray Plus, Floral Fruity Scent, 1.5 L RTD Bottle, 2/Case

Product Description
Heavy-duty pre-spray is great for getting a thorough clean on heavily soiled carpets and traffic areas. Helps carpets stay clean longer. pH neutral cleaner for prespraying to loosen heavily soiled carpets. Contains soil repellent material to help reduce resoiling on carpet. Safe to use on all carpets including wool. Heavy Duty Prespray Plus is yellow with a fruity fresh scent.

Features:
  • No hassle benefits of RTD® dispensers
  • Thoroughly cleans heavy traffic areas
  • Soil barriers help resist resoiling
  • pH neutral- Approved for use on Collins ® Aikman carpet
  • WoolSafe
Application Instructions:
  • Helps carpets stay cleaner longer
  • Soil barriers help resist resoiling


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 liter

Product Details

TypeCarpet Cleaner
ScentFloral Fruity
Size Type1.5 Liter Bottle
Helps RemoveDirt, Soil, Stains
Package Quantity2 Bottles
DescriptionFloor Care Heavy Duty Pre-Spray
pH8.2
Manufacturers Part Number93515034
Floor TypeCarpet
Dilution Ratio1:40 - 1:320
BrandDiversey