Diversey Revive® UHS Floor Cleaner/Maintainer, Sweet Scent, 5 Gallon Envirobox
Write a Review
|
Questions & Answers (0)
Product Description
Formulated for daily use and does not require burnishing after each application. Use through an autoscrubber or with mop and bucket.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Floor Cleaner |
| pH | 7.15 |
| Application | Scrubbing |
| Scent | Sweet |
| Size Type | 5 Gallon Box |
| Helps Remove | Dirt |
| Package Quantity | 1 Box |
| Description | Floor Cleaner/Maintainer |
| Manufacturers Part Number | 101109868 |
| Floor Type | Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete |
| Dilution Ratio | 1:32 - 1:64 |
| Brand | Diversey |