x

Take 15% off your entire order!

Offer applied at checkout

CryoStim™ Prober Ice Massager, 1 Set

CryoStim™ Prober Ice Massager, 1 Set

Item #: WBB2193990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CryoStim™ Prober Ice Massager, 1 Set

A simple method for application of ice massage therapy. It can be used over broad areas of the body or over a small spot to stimulate local "trigger" points for fast, effective pain relief. Apply CryoStim™ gel over treatment areas to enhance conductivity of probe and prevent skin irritation. This set includes two probes and two ounces of gel.

Product Details

  • Brand CryoStim
  • Package Quantity 1
  • Description CryoStim™ Prober Ice Massager
  • Warranty 1 yr
  • Manufacturers Part Number 11-1092
  • Color Family Blue

Weights & Dimensions

  • Width 5-1/2 in
  • Height 2-3/4 in
  • Weight 2 lbs
  • Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

CryoStim™ Massage Gel, 2 oz. Tube

$10.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CryoStim™ Prober Ice Massager, 1 Set

CryoStim™ Prober Ice Massager, 1 Set

Item #: WBB2193990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant