Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Everhutch

Model # :WBB3136793

MPN #: MBN201-01-HSSG2M

Everhutch® Procedure Core Bench w/ 2 Bay & Centre Divider, 42"L x 30"W x 41"H, G2M Pkg.

Product Description
This procedure back-table bench brings surgical supplies to the point of care, increasing procedure efficiency and maximizing your procedure room storage. This mobile operating room cabinet has large heavy-duty shelves and dividers, allowing you to configure storage the way you like it.

The CORE BENCH was designed specifically for use in the healthcare industry. This high-quality logistic system is ISO 3394 standardized and can be used in all departments of the hospital. Comes with a solid .75" thick Stainless Steel or Phenolic worktop perfect for durability and infection control. The storage accepts the same tray system from CORE CART.

Available with multiple lock options, including keyed lock, electronic keypad, and electronic keypad with proximity card reader (two frequencies) (high and low). The cart is on four swivel locking casters (two swivel and two tracking) for ease of movement and designed in a powder coated steel for efficient cleaning, and includes two side handles for easy maneuverability. Also worth mentioning handles can be placed on just one side or no handles if it is intended to remain in one space.

These tables may also be used in OR's, Cath Labs, Phlebotomy, Radiology, Pharmacy, Nutrition, Orthopedic and General Medicine etc

Maneuvers easily
  • Customized solutions for ORs, Cath labs, IR labs and General Storage.
  • Robust design
  • Conforms to UL 60601
  • 5" Locking swivel casters
Customizable
  • 21 Accessory packages available
  • 29 Individual accessories available
Adaptable to your workflow
  • Adaptable as needs change with various accessory packages
  • Interchangeable components with EVERHUTCH solutions
  • Accommodates variety of medical equipment
  • Configure your own custom CORE Cart
Key Benefits:
  • Available 2 or 1 column
  • Key lock options
  • Tempered glass doors
  • Compatible with CORE CART shelving system
  • (2) 5" swivel casters and (2) 5" Locking casters
  • 29 Individual accessories available
  • 2 Work top options


PRICE
$3,499.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height41 in
Weight250 lbs
Wheel Diameter5 in

Product Details

Lock TypeDisc Lock w/ 2 Keys
TypeProcedure Cart
ColorWhite
SeriesCore
Caster Type2 Swivel casters & 2 Locking casters
For Use WithMedical Storage
Wheel Type2 Swivel casters & 2 Locking casters
StyleGeneral Purpose Cart
FinishSnow White Powder Coat
Made in the USAYes
MaterialStainless Steel, Aluminum
Package Quantity1
Manufacturers Part NumberMBN201-01-HSSG2M
Top MaterialStainless Steel
BrandEverhutch

Compliance & Certifications

CertificationsUL 60602