Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079432

MPN #: 2293334000

Blickman Space Saver Case Cart, 29 5/8"W x 55 1/2"H x 29"D, 2 S/S Wire Pullout Shelf, 1 Solid Door

Product Description
Blickman's space saver case cart with a stainless steel door is designed to give a greater capacity while using the same floor space as the mini case cart. It can handle most routine surgical procedures. It comes standard with two lightweight pull out wire shelves, two recessed push handles, and one stainless steel double walled, channel enforced door.

Features:
  • Stainless Steel Space Saver Case Cart
  • One double walled, channel enforced, welded, double hinged stainless steel door that swings 270 degrees.
  • Paddle latches to open doors include a built in clasp to accommodate for tamper evident locks
  • Two recessed handles on both ends
  • Two sturdy, lightweight wire pullout shelves
  • Sound deadening channel in the center back and sound deadening angle welded underneath the top
  • A pan shaped and step down bottom sloped to facilitate draining
  • Protective, encircling rubber bumper set in a stainless steel channel
  • 6" stainless steel casters with polyurethane wheels and one brake caster
  • Drop extension topper shelves
  • Recessed handles
  • 6 types of shelving
  • Additional shelving
  • A Glass Door
  • Made in the USA


PRICE
$4,585.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-5/8 in
Width29-5/8 in
Depth29 in
Height55-1/2 in

Product Details

Assembly RequiredNo
TypeCase Cart
ColorSilver
Number of Doors1
Number of Shelves2
Material304 Stainless Steel, Non-Magnetic
DescriptionSpace Saver Case Cart with Solid Door and Wire Shelves
Package Quantity1
Manufacturers Part Number2293334000
BrandBlickman

Warranty

WarrantyLifetime Limited