- 0.9 HP Motor for ultimate stall resistance
- Fully caged gears with needle bearings for ultimate reliability
- Ported throttle valve for ultimate control and reliability
- Through handle exhaust with built-in silencing system
- Advanced ergonomically designed handle with Softouchcoating offers ultimate comfort and reduced vibration
- Jacobs® industrial chuck for accuracy and durability
- Best for: Continuous drilling in high volume applications
- Reversible models are ideal for reaming and rivet removal
Universal Tool Pistol Grip Air Drill, Keyed, 3/8" Chuck, 2600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.75 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Spindle Size | "3/8""-24" |
| Chuck Size | 3/8 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4.6 SCFM |
| Side Grip Handle | No |
| Reversible | No |
| Manufacturers Part Number | UT8895 |
| PSI | 90 psi |
| Throttle | Trigger |
| Sound Level | 83 |
| Free Speed | 2600 rpm |
| Exhaust | Handle |
| Brand | Universal Tool |
| Handle Material | Aluminum |
| Horsepower | 0.9 HP |
| Gear Train | Planetary |
| Color | Red |
| Chuck Type | Keyed |
| Style | Pistol |
| CFM High | 18.4 CFM |
| Description | Drill |
| Duty | Industrial |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 Year Parts & Labor |