Cat
Model # :WBB3785022
Cat® Professional Air Blower, 4 Speed, 1/3 HP, 1200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This handheld B-1200 Blower in a Cat® yellow color is perfect for various uses including cooling, ventilating, air circulation, and drying. It features adjustable pivot, a GFCI plug with reset button, and two built-in grounded AC outlets. With an airflow capacity of 1200 cubic feet per minute and a noise level of 75 dB, this fan delivers powerful performance with minimal noise. The compact dimensions and included GFCI plug make it convenient and easy to use.
Industrial structure is made of plastic and metal and features 2 grounded AC outlets, providing durability and efficient performance.
It includes an easy-carry handle and comes with a 9-1/2-foot power cord for extended reach.
Equipped with a 4-speed motor that is permanently lubricated and features dual ball bearings, the motor is made from die-cast aluminum for longevity and reliable operation.
The high-velocity motor is capable of producing a large volume of air, reaching distances of over 50 feet to ensure effective airflow.
The base is equipped with a non-slip rubber floor guard to maintain stability during operation.
The fan can be multi pivot in 4 adjustable positions, allowing for precise air movement and optimal direction control.
It is CETL certified and meets OSHA safety standards, ensuring it complies with essential safety regulations.
Designed for both home and commercial use, this industrial-grade blower delivers powerful performance and versatility.
Designed with Built in Circuit Breaker and Reset Button and GFCI Plug.
Industrial structure is made of plastic and metal and features 2 grounded AC outlets, providing durability and efficient performance.
It includes an easy-carry handle and comes with a 9-1/2-foot power cord for extended reach.
Equipped with a 4-speed motor that is permanently lubricated and features dual ball bearings, the motor is made from die-cast aluminum for longevity and reliable operation.
The high-velocity motor is capable of producing a large volume of air, reaching distances of over 50 feet to ensure effective airflow.
The base is equipped with a non-slip rubber floor guard to maintain stability during operation.
The fan can be multi pivot in 4 adjustable positions, allowing for precise air movement and optimal direction control.
It is CETL certified and meets OSHA safety standards, ensuring it complies with essential safety regulations.
Designed for both home and commercial use, this industrial-grade blower delivers powerful performance and versatility.
Designed with Built in Circuit Breaker and Reset Button and GFCI Plug.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 9-5/16 in |
| Height | 14 in |
| Weight | 13.3 lbs |
| Cord Length | 9-1/2 ft |
Product Details
| RPM | 1500 rpm |
| CFM | 1200 CFM |
| Horsepower | 1/3 HP |
| Color | Yellow |
| Number of Speeds | 61.4 |
| Amperage | 3.05 A |
| Hertz | 60 Hz |
| Wattage | 60 W |
| Voltage | 120 V |
| Material | Metal/Aluminum/Rubber/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | B-1200 |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | Cat |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETL/ETL Listed, OSHA Compliant |