XPOWER Freshen Aire Scented Air Mover With Daisy Chain & 3-Hour Timer, 3 Speed, 1/3 HP, 2000 CFM
Write a Review
|
Questions & Answers (0)
Product Description
XPOWER's Freshen Aire P-450AT air mover offers professional performance with the optional power of scent A patented refillable scent cartridge combined with a powerful 1/3 HP motor allows you to quickly freshen a room much more effectively than conventional air fresheners. This super portable air mover gives you the flexibility to scent areas while ventilating or drying at the same time. Its compact size is ideal for drying tight spaces such as inside crawl spaces and cabinets. Stackable for easy storage. Great for home use, carpet cleaners and water damage specialists; this unit features a 3-hour timer, convenient daisy-chainable power outlet and rugged commercial grade housing. Also included is a scented bead sample. XPOWER's complete line of products bring you only the best precision engineered technology for optimum performance and years of service. ETL/CETL certified.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-9/10 in |
| Depth | 14-4/5 in |
| Height | 14-3/5 in |
| Weight | 16.4 lbs |
| Cord Length | 20 ft |
Product Details
| RPM | 1000/1350/1600 rpm |
| CFM | 2000 CFM |
| Horsepower | 1/3 HP |
| Color | Blue |
| Number of Speeds | 3 |
| Amperage | 3.8 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Material | Polypropylene |
| Description | Scented Air Mover |
| Manufacturers Part Number | P-450AT |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |