XPOWER Low Profile Air Mover With Daisy Chain, 3 Speed, 1/3 HP, 1050 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The XPOWER PL-700A Low Profile Air Mover features powerful ventilation in a super compact size that does not compromise on power. A 1/3 HP motor and large intake area generate a high volume of extended airflow which has the velocity to maximize drying area and efficiency. Vents on the underside of unit dry surface below fan. The PL-700A's durable polypropylene plastic housing, three speed switch and built in daisy chainable power outlets make this unit versatile for a variety of drying applications. Stackable up to 6 units high, this unit's slim profile is the most compact in its class, with a deep nested stackable design for stable transportation. Unit can be positioned horizontally or vertically for drying and storage. A lightweight design and ergonomically positioned molded handle makes the XPOWER Low Profile series air movers the new industry favorite.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-2/3 in |
| Depth | 18 in |
| Height | 21-1/5 in |
| Weight | 21.2 lbs |
| Cord Length | 15 ft |
Product Details
| RPM | 1600 rpm |
| CFM | 1050 CFM |
| Horsepower | 1/3 HP |
| Color | Blue |
| Number of Speeds | 3 |
| Amperage | 2.8 A |
| Hertz | 60 Hz |
| Wattage | 322 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | Low Profile Air Mover W/ Daisy Chain |
| Manufacturers Part Number | PL-700A-Blue |
| Indoor/Outdoor | Indoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL,cETL |