Crocodile Cloth® Professional Auto Cleaning Cloth Wipes, 100 Wipes/Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Specifically designed to cut through tough automotive grease, oil, grime and dirt, Crocodile Cloth® Automotive is the perfect companion for gearheads, mechanics and grease monkeys. They make fast work of automotive messes to leave tools, shop and cars shining.
These tough, durable cleaning cloths are safe on automotive parts and tools and tough on grease and grime. Clean tools, equipment, surfaces and parts, including dirty wheels, tires and rims.
These tough, durable cleaning cloths are safe on automotive parts and tools and tough on grease and grime. Clean tools, equipment, surfaces and parts, including dirty wheels, tires and rims.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 10" x 15" |
| Size | 100 wipes in |
Product Details
| Scent | Unscented |
| Size Type | 100 Wipes/Packet |
| Helps Remove | Grease, Oil, Grime, Dust, Glue, Caulk, Adhesives |
| Package Quantity | 6 Packets |
| Description | Hand & Surface Automotive Cleaning Wipes |
| Color | White |
| Manufacturers Part Number | 6930-100 |
| Brand | Crocodile Cloth |