- 140 Sheets/Roll; 6 Rolls of WypAll® CriticalClean WetTask Wipers for Bleach; Disinfectants; and Sanitizers/Case; 840 Sheets/Case; White; Center-Pull Roll; Refill Only
- Maintains active strength over 24 hours when microfiber, cloth, and cellulose wipes do not (based on a Kimberly-Clark time-bound study).
- Reduces chemical exposure; No open bucket spills or fumes; eliminates spray mist exposure
- Captures sizeable savings; Lowers chemical cost/use with wipes in an airtight seal; reduces packaging/cost via refills
- Eligible for recycling through The RightCycle Program of Kimberly-Clark Professional®
Kimtech Wipers For Bleach Disinfectants Sanitizers, 12 x 12-1/2, 90/Roll, 6 Rolls/Carton - 6471
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® CriticalClean WetTask Wipes for Bleach, Disinfectants, and Sanitizers are an effective, efficient alternative to open bucket/towel or spray/towel cleaning. They're built for critical tasks, such as health care and food service surface cleaning where effective, easy-to-use cleaning tools are of utmost importance. WypAll® CriticalClean meltblown wipes are designed specifically for compatibility with Quats (i.e. quaternary ammonium compounds) and Bleach to ensure continuous PPM active strength over at least 24 hours. And to improve space-saving efficiency, this item comes with six refill rolls and one bucket. The airtight closed bucket system enables cleaners and patrons alike to avoid mist exposure from spray as well as vapor and potential splash exposure from an open bucket. With its enclosed disposable wiping system, WetTask can cut chemical usage by 20%, eliminate laundering and reduce VOC emissions for a more hygienic, cost-effective workplace. Lastly, WypAll® CriticalClean WetTask Wipes are now eligible for recycling through The RightCycle Program of Kimberly-Clark Professional®. So step up today to this unique system of customizable, recyclable wet wipes at your facility!
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Size Type | 90 Sheets/Roll |
| Material | Melt Blown Fabric |
| Package Quantity | 6/Case |
| Description | Disinfecting/Sanitizing Wipes |
| Color | White |
| Manufacturers Part Number | 6471 |
| Brand | Kimtech |
Compliance & Certifications
| EPA Registered | No |