CanDo® 15" x 18" Rectangular Wobble/Rocker Board, 2.5"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo® Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 14" x 18" wobble/rocker board, with 2 x 2.5"H, Blue MVP® instability balls.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 2-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Rectangular Wobble/Rocker Board |
| Color | Blue |
| Manufacturers Part Number | 10-2033 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |