Rocker Board, Wooden with Carpet, Side-to-Side, 60"L x 30"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Rocking on board stimulates balance control and vestibular responses. Board is covered with non-slip surface. Oversize 30" x 60" x 12" rocker board moves side-to-side; wooden with carpet.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 12 in |
| Weight | 67 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Wooden, Carpet |
| Package Quantity | 1 |
| Description | Rocker Board (Side-to-Side) |
| Color | Blue |
| Manufacturers Part Number | 32-2020 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |