Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Simpson

Model # :WBB3779097

MPN #: 73001

Simpson® Professional Compressor/Welder/Generator, Electric Start, 175 PSI

Product Description
Simpson® Compressor/Welder/Generator offers versatility for job sites, service trucks, or emergencies. It features a 16 CFM compressor, 5,000-watt generator, 240-Amp welder, and a reliable CRX® 420 engine for dependable, professional-grade performance.

Features:
  • Heavy-duty 2-stage cast iron pump
  • Bearings on both ends of pump crank shaft
  • Needle bearings at wrist pin on pump
  • Industrial-grade electric start drive engine
  • Pilot valve for continuous operation
  • Fully-enclosed belt guard
  • Full-saddle mounting feet
  • Alternator on drive engine
  • 120/220V outlets
  • Stainless steel flex air lines
  • Vibration isolation mounts
  • Belt tension mount for all drive belts


PRICE
$4,999.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width24 in
Height40 in
Weight450 lbs
Tank Size30 gal

Product Details

Pump DriveBelt
Pump MaterialCast Iron
WheelsNo
Max PSI175 psi
Batteries IncludedNo
Start TypeElectric
MaterialStainless Steel
Manufacturers Part Number73001
Number of Outlets3
Pump TypeTwo-Stage
CFM @ 90 PSI16 CFM @ 175 PSI CFM
Low Oil ShutoffYes
BrandSimpson
TypeCompressor/Welder/Generator
CFM16 CFM
Horsepower12 HP
ColorBlack
Fuel Tank Capacity1.6 gal
Voltage120/240 V
Fuel TypeGasoline
Outlet Type(1) NEMA 5-20R, (1) NEMA L14-30R
Rated Watts5000 W
DC Welding Amps240 A
Engine HorsepowerCRX420 HP

Warranty

Warranty1 Year yr