Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :T9FB3183744

MPN #: 20241

Georgia-Pacific Professional Pacific Blue Select Paper Towel, 10-1/8"W x 10-1/8"L, White, 12/Case

Product Description
Universal folded paper towels are an essential supply for a wide range of professional, away-from-home facilities. Typically dispensed from universal folded towel dispensers that are mounted on the wall. In smaller business environments and restrooms, folded towels are sometimes set out in an open tray or simply stacked on the side of a sink or work space. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.

Features:
  • Unique emboss enhances appearance and hand-feel
  • Strong 2-ply design provides softness, strength and absorption for pleasant, thorough hand-drying and other tasks
  • Stackable for use in an open tray, on the counter, or loaded in a wall-mounted dispenser
  • Versatile for multiple uses in offices, schools, restaurants and other public facilities


PRICE
$95.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8
Width10-1/8 in
Sheet Length10-1/8 in
Sheet Width10-1/8 in

Product Details

TypeC-Fold Towels
ColorWhite
Style1 Ply
Number of Sheets200
Size Type200 Sheets/Pack
MaterialPaper
DescriptionC-Fold Paper Towels
Package Quantity12
Manufacturers Part Number20241
BrandGeorgia-Pacific