Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Georgia-Pacific

Model # :WBB241031

MPN #: GEP23000

Acclaim C-Fold Paper Towels, 10-1/4 x 13-1/4, White, 120/Pack, 12/Carton - GEP23000

Product Description
Acclaim C-Fold Paper Towels, 10-1/4 x 13-1/4, White, 120/Pack, 12/Carton

Offer your customers and employees an effective paper towel. High-quality, embossed folded paper towels are ideal for bathrooms and shared work areas. 10-1/4 x 13-1/4. 120 towels per pack. Towel/WipeType: C-Fold; Application: General Purpose; Material(s): Paper.

PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width10-1/4 in

Product Details

Style2 Ply
TypeStandard
Number of Sheets1440
Size Type120 Sheets/Pack
MaterialPaper
Package Quantity12
DescriptionC-Fold
ColorWhite
Manufacturers Part NumberGEP23000
BrandGeorgia-Pacific