- ECONOMIC low cost per unit makes these towels an affordable choice
- OFFERS dependable absorbency, thickness and strength
- CONTAINS at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- THIS PRODUCT MEETS Green Seal Standard GS-1 based on chlorine free processing energy and water efficiency and content of 100% recovered material with a minimum of 50% post consumer material GreenSeal.org
- CAN help earn LEED® credits
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org
Pacific Blue Basic S-Fold Recycled Paper Towels By GP Pro, Brown, 4,000 Towels Per Case
Write a Review
|
Questions & Answers (0)
Product Description
These brown singlefold towels help you keep costs under control. Low per-unit costs makes these towels an affordable choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. EPA compliant for minimum post consumer waste recycled fiber content Pacific Blue Basic singlefold towels let you offer your customers quality and reliable performance at a low cost. (Folded width: 5 5/16")
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 9-1/4 in |
| Weight | 1 lbs |
| Sheet Length | 10-1/4 in |
| Sheet Width | 9-1/4 in |
Product Details
| Type | Towel |
| Color | Brown |
| Percent Recycled Content | 100% |
| Paper Type | Single-Fold |
| Style | 1 Ply |
| Mounting Location | Wall Mount |
| Number of Sheets | 250 Sheets/Pack |
| Size Type | 250 Sheets/Pack |
| Description | Single-Fold |
| Package Quantity | 16 |
| Manufacturers Part Number | 23504 |
| Percent Post Consumer Recycled Content | 40 |
| Brand | Pacific Blue |