Staedtler Architectural Triangular Scale, 98718-31BK, 12"L, White, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
12" triangular scale in Staedtler's professional series is ideal for architects. Color-coded grooves in the high-impact polystyrene plastic ensure quick and accurate selection of the desired scale. Three sides with six different scales feature die-engraved graduations. Architect triangular scale is open divided: 3/32", 1/8", 3/16", 1/4", 3/8", 1/2", 3/4", 1", 1-1/2", 3" = 1'. Measurements are fully divided in inches to 16ths. Easy-to-read printed graduations will not rub off.
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 yd |
| Width | 1 in |
Product Details
| Type | Architectural Triangular Scale |
| Material | Polystyrene |
| Package Quantity | 1 Each |
| Description | Architectural Triangular Scale |
| Color | White |
| Manufacturers Part Number | 98718-31BK |
| Brand | Staedtler |