- Two fully adjustable monitor arms for optimum viewing control
- Easy to mount - clamp attaches to desktops 1-3" thick or through grommet holes at least 3-1/4" in diameter
- Elevates monitors from 3-1/2" to 16-1/2" above the desk with a reach of 2-1/2"-27"
- Tilts up or down +/-37° and freely swings left or right (360° rotation capability)
- Each arm holds a flat panel monitor up to 24 lbs.
- Meets VESA mounting standards
Fellowes® Professional Series Depth Adjustable Dual Monitor Arm
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-3/4 in |
| Depth | 4-3/8 in |
| Height | 22 in |
| Weight Capacity | 24 Per Arm lbs |
| Weight | 10.1 lbs |
| LCD Size | Up to 26" |
| Extension | 27 in |
Product Details
| Assembly Required | Yes |
| Type | Desk Mount |
| Color | Black |
| Tilt | +37° / -37° ° |
| Rotation | 360° ° |
| Style | Tilt |
| Mounting Location | Desktop |
| Display Type | Dual Monitor |
| Material | Steel |
| Description | Depth Adjustable Dual Monitor Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | 8041701 |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| VESA Compatible | Yes |