Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB917651

MPN #: 45-268-026

Ergotron® LX HD Wall Mount Monitor Swing Arm, Polished Aluminum

Product Description
The LX HD Wall Swing Arm provides flexible views and a sleek look to support your flat panel display weighing up to 50 lbs. Ditch rigid wall mounts and embrace the easy positioning of this high-quality, dependable arm for your home or office - all at a competitive price.

Features:
  • LX HD Wall Mount Monitor Swing Arm (polished aluminum)
  • Fits VESA-compliant LCDs up to 42" weighing up to 50 lbs
  • Extends screen 13" out from the wall
  • Offers 20° of continuous tilt and 360° pan motion
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Includes hardware for mounting to wood stud or concrete wall
  • Includes knob on pivot to lock position of tilt
  • UL Compliant: Has been tested to four times its maximum weight capacity as per UL Standard 1678 (do NOT exceed 50 lbs in actual use)
  • Screen Size is approximate only. Use Display Weight and VESA hole pattern to determine compatibility, i.e., stated screen size may be exceeded as long as display weight does not exceed weight capacity
  • Mounting Standards: VESA MIS-D, 75/100 (hole pattern = 100 x 100 mm & 75 x 75 mm), MIS-E (hole pattern = 200 x 100 mm), MIS-F (hole pattern = 200 x 200 mm ONLY). For displays that use a 400 x 200 mm, 400 x 300 mm or 400 x 400 mm hole pattern, the VESA Bracket Adaptor Kit (97-759) can be ordered separately
  • Display depth greater than 4" (10 cm) may diminish capacity
  • Product Weight: 4.0 lbs (1.8 kg)
  • Warranty: Five (5) years
PRICE
$209.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity50 lbs
Weight4 lbs
LCD SizeUp to 42"
Mounting Hole Pattern75 x 75 to 200 x 200 mm
Extension13 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorSilver
Tilt20° °
Rotation360° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum
DescriptionHD Wall Mount Monitor Swing Arm
Package Quantity1
Manufacturers Part Number45-268-026
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes