- Lightweight, slip-on knee pads with soft outer cloth and foam padding
- Woven elastic sleeve for easy on and off
- Wear over or under clothing
Ergodyne® ProFlex® 260 Soft Slip-On Knee Pad, Black, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Economical light duty knee protection for a range of applications. Thick padding and durable covers. One size adjusts for exact fit
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Flexible |
| Type | Wide Soft Cap |
| Closure Type | Slip On |
| Material | Elastic |
| Package Quantity | 1 Pair |
| Description | Soft Knee Pads |
| Color | Black |
| Manufacturers Part Number | 18260 |
| Cap Material | Polypropylene |
| Brand | Ergodyne |