Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3139583

MPN #: 18528

Ergodyne® Proflex® Padded Lightweight Knee Sleeves, XL+, Black

Product Description
The ProFlex® 525 Lightweight Padded Knee Sleeves feature a flexible foam knee pad and a low-profile spandex sleeve design for enhanced flexibility and comfort. Inspired by athletic knee pads, these lightweight knee sleeves are built for movement. The soft strapless nylon spandex fits and flexes comfortably under or over clothes, providing workers with an alternative to more traditional bulky knee pads. For enhanced breathability and comfort, the back of the sleeve features mesh paneling to improve airflow and reduce sweat. The pads are made of an EVA (ethylene-vinyl acetate) foam and abrasion-resistant fabric to prevent scratching or marring on both tough and delicate surfaces. The pads feature a flexible interlocking TriHex pattern, designed to freely move with the knee's natural movements and provide protective support. Anti-slip silicone grips along the top and bottom interior of these sleeves help keep them in place. The strapless nylon-spandex sleeves are available in 4 sizes for a secure fit on a variety of leg sizes. Sleeves should fit snugly to prevent the pad from sliding around when moving. Ideal for workers wanting a more low-profile knee protection solution on a variety of worksites, including construction, HVAC, flooring, landscaping and more.

Features:
  • Athletic-Inspired Sleeve Design – Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection
  • Breathable – Mesh paneling on back of sleeve improves airflow to reduce sweat
  • All-Day Comfort – Interlocking Trihex design on pad moves with knee and cushions joints
  • Durable - Abrasion-resistant fabric exterior holds up to rough surfaces and multiple wash cycles
  • Non-Marring – Will not scratch or mark delicate surfaces
  • Stays In Place – Silicone grips along interior top and bottom keeps sleeves securely in place
  • Two Pack – Includes two sleeves that fit on both left and right knees
  • Multiple Sizes – Available in 4 sizes (S/M, M/L, L/XL, XL+) for a secure fit on a variety of leg sizes; sleeve should fit snugly to prevent pad from sliding around
  • Hand Wash, Air Dry


PRICE
$23.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL+

Product Details

TypeKnee Sleeve
ColorBlack
SeriesProflex 525
ClosureSlide On
Cap MaterialFoam
StrapNone
StylePull-Over
MaterialSpandex, Nylon
Package Quantity1
Manufacturers Part Number18528
Fits16 - 20"
BrandProFlex by Ergodyne