Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2400134

MPN #: 18387

Ergodyne™ ProFlex®386 Large Kneeling Pad 1/2" Thick 16" x 28" Black

Product Description
Ergodyne™ ProFlex®386 Large Kneeling Pad 1/2" Thick 16" x 28" Black

The ProFlex® 386 Foam Kneeling Pad is a portable solution for comfort in a variety of static kneeling applications. Increase productivity and prevent common knee injuries with this pain-free kneeling pad. Made with high-density NBR foam rubber that will not compress over time for long-lasting protection against hard surfaces. Texture on top and bottom grips to flooring and prevents knees from sliding around on the pad.

  • For use in wet or dry areas.
  • Closed cell foam surface/backing
  • Beveled safety edge/Convenient handle


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 1/3 in
Width1 1/3 in
Thickness1/2 in

Product Details

TypeLarge
ColorBlack
Surface MaterialClosed Cell Foam
Border Color FamilyBlack
Backing MaterialClosed Cell Foam
PatternTextured
MaterialFoam
DescriptionLarge Kneeling Pad
Package Quantity1
Manufacturers Part Number18387
BrandErgodyne