Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305281

MPN #: 16002

Ergodyne® ProFlex® 500 Elbow Support, Black, Small

Product Description
Elbow Support: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
  • Ambidextrous
  • Black


PRICE
$11.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$11.25
Buy 6 units - 10 units
$10.75Save $0.50 (4%)
Buy 11+ units
$10.50Save $0.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeElbow Wrap
ColorBlack
SeriesProflex® 500
Cap MaterialNeoprene
Strap1
StyleFlexible
MaterialNeoprene
Package Quantity1
DescriptionElbow Support
Manufacturers Part Number16002
Fits9 - 10"
BrandErgodyne